DG
KRYLON

Safety Red, 12 oz.

  • Item # 1AVU8
  • My Part #
  • Mfr. Model # K02116
  • Catalog Page # N/A
  • UNSPSC # 31211507
Safety Red, 12 oz. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Spray Paint
  • Color Safety Red
  • Net Weight 12 oz.
  • Base Type Solvent
  • Resin Type Acrylic
  • Application Temperature 50 to 90 Degrees F
  • Exposure Conditions Interior/Exterior
  • Standards VOC and MIR Compliant
  • Dry Time Tack Free 12 min.
  • Dry Time Recoat Anytime
  • Dry Time 1 hr.
  • Coverage 15 to 20 sq. ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

  • WARNING Cancer - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products