DV
3M

Welding PAPR System, Belt-Mounted, Cartridges Included HEPA, Adjustable Ratchet Suspension

  • Item # 1AGC7
  • My Part #
  • Mfr. Model # 15-1101-11X
  • Catalog Page # N/A
  • UNSPSC # 46182007
Welding PAPR System,  Belt-Mounted,  Cartridges Included HEPA,  Adjustable Ratchet Suspension close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All PAPR Assemblies

Technical Specs

  • Item Welding PAPR System
  • PAPR Mount Belt-Mounted
  • Includes Auto Darkening Filter 9000XF (Fixed Shade 11), Battery, Belt, Blower, Breathing Tube Assembly And Flow Indicator, Filter Cover, Helmet 9000HWR, High Efficiency Particulate Filter, Prefilter, Smart Charger, Spark Arrestor
  • Battery Type NiMH
  • Cartridges Included HEPA
  • Suspension Adjustable Ratchet
  • Headgear Included Welding Helmet
  • Window Material Glass/Polycarbonate
  • Standards TC-21C-0766
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • WARNING Cancer - www.P65Warnings.ca.gov

Related Products