DV
3M

Welding PAPR System, Universal, Belt-Mounted, Cartridges Included HEPA

  • Item # 1AGC6
  • My Part #
  • Mfr. Model # 16-1101-15SW
  • Catalog Page # N/A
  • UNSPSC # 46182007
Welding PAPR System,  Universal,  Belt-Mounted,  Cartridges Included HEPA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Welding PAPR System
  • PAPR Mount Belt-Mounted
  • Mask Size Universal
  • Includes 11), Auto Darkening Filter 9002D (Dual Shades 10, Battery, Belt, Blower, Breathing Tube Assembly, Filter Cover, FlexView HWR Helmet with SideWindows, Flow Indicator, High Efficiency Particulate Filter, Prefilter, Smart Charger, Spark Arrestor
  • Battery Type Rechargeable NiMH
  • Cartridges Included HEPA
  • Intrinsically Safe No
  • Suspension Adjustable Ratchet
  • Headgear Included FlexView HWR Helmet
  • Window Material Glass/Polycarbonate
  • Standards TC-21C-0766
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • WARNING Cancer - www.P65Warnings.ca.gov

Related Products