ST
TB WOOD'S

L090/L095 Hytrel Jaw Coupling Insert, Rated Torque: 401 in.-lb., Max. RPM: 9000

  • Item # 1A925
  • My Part #
  • Mfr. Model # L090H
  • Catalog Page # 129
  • UNSPSC # 31163003
L090/L095 Hytrel Jaw Coupling Insert, Rated Torque: 401 in.-lb., Max. RPM: 9000 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Transmission~Shaft Couplings, Collars, and Universal Joints~Jaw Coupling Spiders

$22.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a temperature range of -60° to 250°F (-51° to 121°C), 0.015" maximum parallel misalignment, and 1/2° maximum angular misalignment, Hytrel® spiders provide 2.5 times greater torque capability and better chemical resistance than Buna N. Designed for extreme conditions, they're ideal for use with variable-speed and variable-torque applications. No lubrication or maintenance is required.

Note: A complete assembly requires two hubs, available separately, and one jaw coupling spider.

View More

Technical Specs

  • Item - Jaw Coupling Spiders Jaw Coupling Insert
  • Size - Jaw Couplings L090/L095
  • Material - Spiders Hytrel
  • Rated Torque 401 in.-lb.
  • Max. RPM 9000
  • HP Rating @ 100 RPM 0.64 with AL/SS/L090 hubs; 0.89 with AL/SS/L095 hubs
  • Temp. Range -60 Degrees to 250 Degrees F
  • Max. Bore (In.) 1.000/1.125
  • HP Rating @ 300 RPM 1.9/2.7
  • HP Rating @ 1200 RPM 7.7/11
  • HP Rating @ 1800 RPM 12/16
  • HP Rating @ 3600 RPM 23/32
  • Color Tan
  • Length (In.) 2.10
  • Width (In.) 2.10
  • Height (In.) 0.44
  • Accommodates 1/2 Degree Angular and 0.015" of Parallel Misalignment
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.