Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Pipe Insulation: EPDM, Unslit, 1 3/8 in ID, 3/4 in Thick, 6 ft Lg, 3.06 R-Value

Item 
19NF84
Mfr. Model 
412-AC13834

Product Details

Catalog Page
2724
Insulation Material
EPDM
Form
Tube
For Pipe Size
1 in
For Copper Tube Size
1-3/8 in
Overall Length
6 ft
Installation Style
Unslit
Inside Diameter
1-3/8 in
Outside Diameter
2-7/8 in
Thickness
3/4 in
Insulation R-Value
3.06
Minimum Operating Temperature
-297 °F
Maximum Operating Temperature
300 °F
Plenum Rating
Plenum Rated
Foam Cell Type
Closed
Flexibility
Flexible
For Material Type
Copper; Stainless Steel
K Value
0.25 BTU
Outdoor Weather Protection
None Required
Resistance Properties
Corrosion-Resistant; UV-Resistant
Features
Lightweight; Non-Corrosive to Copper and Stainless Steel, Requires no Vapor Barrier, and Paintable
Color
Black
Flame Spread Index
20
Smoke Developed Index
50
Standards
ASTM C534; ASTM C692; ASTM D635; ASTM E84; ASTM E96
Brand
AEROFLEX
UNSPSC
30141505
Country of Origin
USA (subject to change)
Product Description

EPDM foam rubber insulation tubes cover a length of straight pipe or tubing. This insulation is factory cut-to-length and preformed to save fabrication time in the field.

Compatible Products