Navigation Menu New

Access My Account, Order History, Lists and more here.

19N880 19N880 UNSPSC # 56101510

Welded-Wire Machine Guard Door: 60 in x 48 in, (2) Safety Nuts, Hinged Door

  • Item # 19N880
  • Mfr. Model # 19N880
  • UNSPSC # 56101510
  • Catalog Page # 1134 1134
Country of Origin China. Country of Origin is subject to change.

Use this hinged machine guard door to help build a machine guard system. This machine guard system uses wire partition panels held in place with wire panels, poles, pins, brackets, and safety nuts. Wire partition panels, posts, pins, brackets, and safety nuts are sold separately.

• Welded steel door plate
• System is easy to reconfigure

Tap image to zoom.

Roll over image to zoom.

Welded-Wire Machine Guard Door: 60 in x 48 in, (2) Safety Nuts, Hinged Door

  • Item # 19N880
  • Mfr. Model # 19N880
  • UNSPSC # 56101510
  • Catalog Page # 1134 1134
Country of Origin China. Country of Origin is subject to change.

Use this hinged machine guard door to help build a machine guard system. This machine guard system uses wire partition panels held in place with wire panels, poles, pins, brackets, and safety nuts. Wire partition panels, posts, pins, brackets, and safety nuts are sold separately.

• Welded steel door plate
• System is easy to reconfigure

Technical Specs

  • Product Type Welded-Wire Machine Guard Door
  • Door Height 60 in
  • Door Width 48 in
  • Wire Mesh Opening Height 2 in
  • Wire Mesh Opening Width 2 in
  • Color Black
  • Finish Powder Coated
  • Includes Mounting Hardware Yes
  • Includes (2) Safety Nuts
  • Wire Thickness 5/32 in
  • Handle Type None
  • Door Track Length 6 ft
  • For Maximum Door Opening Width 4 ft
  • Opening Type Hinged
  • Material Steel
  • Method of Construction Welded
  • Mounting Hardware Included (10) Screw, Receiver U Channel, Socket

Use this hinged machine guard door to help build a machine guard system. This machine guard system uses wire partition panels held in place with wire panels, poles, pins, brackets, and safety nuts. Wire partition panels, posts, pins, brackets, and safety nuts are sold separately.

• Welded steel door plate
• System is easy to reconfigure

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top