Navigation Menu New

Access My Account, Order History, Lists and more here.

19MP17 SONO24CHA UNSPSC # 30141601

Acoustic Panel, 2 ft Width, 4 ft Length, 0.70 Noise Reduction Coefficient (NRC)

  • Item # 19MP17
  • Mfr. Model # SONO24CHA
  • UNSPSC # 30141601
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Acoustic Panel, 2 ft Width, 4 ft Length, 0.70 Noise Reduction Coefficient (NRC)

  • Item # 19MP17
  • Mfr. Model # SONO24CHA
  • UNSPSC # 30141601
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Acoustic Panel
  • Width 2 ft
  • Length 4 ft
  • Thickness 2"
  • Color Gray
  • Noise Reduction Coefficient (NRC) 0.70
  • Material Open Cell Polyurethane Foam
  • Coverage 96 sq ft
  • Standards Flammability CAL 117 and ASTM-D3574 Rev 1, 12-3
  • Application Convoluted Open Cell Polyurethane Acoustical Foam to Provide Road Band Sound Absorption Inside a Room When Adhered to the Walls or Ceiling
Back to Top