Navigation Menu New

Access My Account, Order History, Lists and more here.

16A130 4400VFX200 UNSPSC # 40151503

Fountain Aerator: 1 hp, 120V AC, 8 ft Max. Spray Ht, 26 ft Max. Spray Wd, 200 ft Cord Lg

  • Item # 16A130
  • Mfr. Model # 4400VFX200
  • UNSPSC # 40151503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Fountain Aerator: 1 hp, 120V AC, 8 ft Max. Spray Ht, 26 ft Max. Spray Wd, 200 ft Cord Lg

  • Item # 16A130
  • Mfr. Model # 4400VFX200
  • UNSPSC # 40151503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Fountain Aerator
  • Nameplate Voltage 120V AC
  • Horsepower 1 hp
  • Minimum Depth Required 19 in
  • Surface Acreage 1 acre
  • Spray Width (Maximum) 26 ft
  • Spray Height (Maximum) 8 ft
  • Spray Patterns High Flow V Pattern, Single Tier
  • Cord Length 200 ft
  • Amps 11.3 A
  • Duty Cycle Continuous
  • Electrical Connection Type Plug-In
  • Features Top Intake for Shallow Water Operation
  • Maximum Flow Rate 200 gpm
  • Frequency 60 Hz
  • Impeller Material Grivory Thermoplastic
  • Includes (2) 50 in Braided Nylon Mooring Lines, Assembled Motor Unit, Power Control Panel, UV Resistant High Density Thermoplastic Float
  • Intake Type Screened
  • Manufacturer Warranty Length 2 yr
  • Motor Type PSC
  • Number of Spray Patterns 1
  • Overall Height 28 in
  • Overall Length 19 in
  • Overall Width 28 in
  • Phase Single
  • Maximum RPM 1,750 RPM
  • Seal Material Carbon Ceramic
  • Standards CSA Certified, ETL Listed, NEC Certified, UL Listed
  • Thermal Overload Protection Yes
  • Compatible with Grainger Part Number 54EM52; 54EM55; 54EM60; 54EM61; 54EM62; 54EM63; 54EM64

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
Back to Top