Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

HERGO Computer Workstation: 4 Shelves, 4 Display Mounts, 87 in Overall Ht, 72 in Overall Wd

Item 
15X703
Mfr. Model 
95-TRI84-720

Product Details

Catalog Page
1294
Brand
HERGO
Product Type
Computer Workstation
Overall Height
87 in
Overall Width
72 in
Shelf Width
24 in
Overall Depth
35 in
Shelf Depth
18-1/2 in
Shelf Thickness
1 in
Number of Shelves
4
Number of Display Mounts
4
Number of Cabinets
1
Material
Laminate; Metal
Finish
Powder Coated
Color
Black; Gray
Weight Capacity
1,500 lb
Includes Desktop
Yes
Assembly
Unassembled
UNSPSC
56112002
Country of Origin
USA (subject to change)