Navigation Menu New

Access My Account, Order History, Lists and more here.

13X104 13X104 UNSPSC # 30201703

Storage Shed, Slope Roof, 6ft x 8ft, Brown

  • Item # 13X104
  • Mfr. Model # 13X104
  • UNSPSC # 30201703
  • Catalog Group # D7718
  • Catalog Page # 1310 1310
Country of Origin China. Country of Origin is subject to change.

Strong, waterproof, corrugated steel shed can be easily assembled by a single person in just 4 hr. Includes pre-made 1-pc. hinged doors with locking latches.

• Support 27-lb.sq. ft.
• Withstand winds of up to 91kmhr

Tap image to zoom.

Roll over image to zoom.

Storage Shed, Slope Roof, 6ft x 8ft, Brown

  • Item # 13X104
  • Mfr. Model # 13X104
  • UNSPSC # 30201703
  • Catalog Group # D7718
  • Catalog Page # 1310 1310
Country of Origin China. Country of Origin is subject to change.

Strong, waterproof, corrugated steel shed can be easily assembled by a single person in just 4 hr. Includes pre-made 1-pc. hinged doors with locking latches.

• Support 27-lb.sq. ft.
• Withstand winds of up to 91kmhr

Technical Specs

  • Item Outdoor Storage Shed
  • Type Slope Roof
  • Overall Height 6 ft 3 19/32 in
  • Overall Width 8 ft 6-13/32 in
  • Overall Depth 6 ft 2-51/64 in
  • Inside Height 74 51/64 in
  • Inside Width 100 51/64 in
  • Inside Depth 67 7/64 in
  • Capacity 258 cu ft
  • Door Opening Height 72 51/64 in
  • Door Opening Width 32 45/64 in
  • Doors 1-Pc Hinge
  • Construction Steel
  • Color Brown
  • For Use With 13X119
  • Includes Lockable Doors With Latches
  • Assembled/Unassembled Unassembled

Strong, waterproof, corrugated steel shed can be easily assembled by a single person in just 4 hr. Includes pre-made 1-pc. hinged doors with locking latches.

• Support 27-lb.sq. ft.
• Withstand winds of up to 91kmhr

Back to Top