Navigation Menu New

Access My Account, Order History, Lists and more here.

13G662 40-SWHP UNSPSC # 40101825

Steel Suspended Water Heater Platform, For Use With: Weights up to 375 lb

  • Item # 13G662
  • Mfr. Model # 40-SWHP
  • UNSPSC # 40101825
  • Catalog Page # 2716 2716
Country of Origin USA. Country of Origin is subject to change.

Features a 1" PVC drain fitting and a cross brace for seismic restraint.

Tap image to zoom.

Roll over image to zoom.

Steel Suspended Water Heater Platform, For Use With: Weights up to 375 lb

  • Item # 13G662
  • Mfr. Model # 40-SWHP
  • UNSPSC # 40101825
  • Catalog Page # 2716 2716
Country of Origin USA. Country of Origin is subject to change.

Features a 1" PVC drain fitting and a cross brace for seismic restraint.

Technical Specs

  • Item Suspended Water Heater Platform
  • Material of Construction Steel
  • Height (In.) 2 1/2 in
  • Length (In.) 22 in
  • Width (In.) 22 in
  • Dia. (In.) 21 in
  • For Use With Weights up to 375 lb
  • Includes Hardware
  • Connection Size 1 in
  • Connection Type 1 in MIPT x 1 in FS
  • Application Supports Up To 21 in Diameter Water Heater

Features a 1" PVC drain fitting and a cross brace for seismic restraint.

Back to Top