Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


DC Power Supply, Style: Switching, Mounting: DIN Rail

  • Item# 12A050
  • Mfr. Model# 6EP1436-3BA10
  • Catalog Page# 285
  • UNSPSC# 39121004
DC Power Supply, Style: Switching, Mounting: DIN Rail close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All DC Power Supplies

Product Details

SITOP Power Supplies
Feature a slim, space-saving design with high efficiencies across the entire load range. The Compact models reduce temperature dissipation in a cabinet and save energy costs. These switched-mode power supplies have plug-in terminals for simple electrical connection and minimized connection time. Ideal for low-power applications. The Modular models feature power boost functionality that supplies up to 3 times the rated current, allowing free start-up of loads with high inrush current. They also offer a robust metal design, and a comprehensive set of certifications. Ideal for demanding and complex applications.

View More

Technical Specs

  • Item DC Power Supply
  • Input Voltage 320 to 575VAC
  • Output Voltage 24VDC
  • Power Rating 480W
  • Output Amps 20
  • Mounting DIN Rail
  • Style Switching
  • Case Material Metal
  • Height 125mm
  • Width 70mm
  • Depth 125mm
  • Series SITOP PSU300M
  • Hz 50/60
  • Peak Amps 60
  • IP Rating 20
  • Output Noise 100mV
  • Hold Up Time Greater Than 15 msec
  • Status Indicator Green LED
  • NEMA Rating 1
  • Operating Temp. Range -25 Degrees to 70 Degrees C
  • Standards CE, cUL us, cCSAus, CB, ATEX, Class I Div 2 (Group ABCD, T4), GL, ABS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.