Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

CARRIER Thermostat, Programmable

Item 
115V13
Mfr. Model 
33CS2PPRH-03

Product Details

Catalog Page
N/A
Voltage
24V AC
Backlit Screen
Yes
Battery Backup
No
Contact Rating
24 V AC
Dehumidification Control
Yes
Display Type
Backlit
Frequency
5/6 Hz
Includes Batteries
No
Key Features
Compressor Lockout in Emergency Heat Mode for Heat Pumps; Proportional Integral Control of Heating and Cooling Stages; Security with Passcode Protection
Key Pad Lockout
Yes
Mounting Location
Wall
Occupancy Sensor
Compatible with Occupancy Sensor
Overall Depth
1-5/16 in
Overall Height
5-3/16 in
Overall Width
5-3/16 in
Programming Capability
1 Day; 7 Day
Shape
Square
Temperature Limiting
Yes
Thermostat Type
Programmable Commercial
UNSPSC
41112209
Country of Origin
USA (subject to change)