Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

RUST-OLEUM Tub and Tile Refreshing Kit: Biscuit, Epoxy Acrylic, 1 qt Container

Item 
10Z877
Mfr. Model 
7862519

Product Details

Catalog Page
N/A
Brand
RUST-OLEUM
For Use With
Cast Iron Bath Tubs and Sinks
Surface Material
  • Ceramic
  • Fiberglass
  • Porcelain
Color
Biscuit
Resin Type
Epoxy Acrylic
Base Type
Solvent
Coverage Area
70 to 110 sq ft/gal
Container Size
1 qt
Dry Time
1 hr
Cure Time
72 hr
Container Type
Box
Application Method
Brush; Roller; Spray
Dry Time to Recoat
1 to 2 hr
Finish
Gloss
Heat Resistant
Flammable
Minimum Application Temperature
50 °F
Maximum Application Temperature
90 °F
Resistance Properties
Corrosion Resistant
Sheen
Gloss
Shelf Life
3 yr
VOC Content
Less Than 250 g/L
Standards
AS/NZS 1715-2009; AS/NZS 1716-2012
Activator Required
Yes
Activator, Base or Primer
Activator; Base
Application Time
6 hr
Coating Application
Standard
Coating Type
Specialty Coating
Color Family
Browns
Compatible Activator
Epoxy Activator
Formulation
Epoxy Acrylic
Includes
Activator; Base
Mildew Resistant
No
Number of Components
2-Step System
Surface Texture
Smooth
Use Location
Interior
Displayed Brand
RUST-OLEUM
Manufacturer Part Number
7862519
Sub-brand
Specialty
UNSPSC
31211501
Country of Origin
USA (subject to change)
Product Description

Tub and tile refreshing kits are two-part surface coatings for ceramic tile, porcelain, fiberglass, acrylic, and cast-iron bathtubs and sinks. The epoxy paint formula provides a rough, long-lasting finish that is impervious to moisture.