NC
Grainger Choice Product
GRAINGER APPROVED

Fully Threaded Rod, 18-8 Stainless Steel, 1-1/4"-7, 1 ft. Length

  • Item # 10W687
  • My Part #
  • Mfr. Model # S4.11400701.PL.DAR
  • Catalog Page # N/A
  • UNSPSC # 31161618
Fully Threaded Rod,  18-8 Stainless Steel,  1-1/4"-7,  1 ft. Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Rods and Studs~Threaded Rods


$40.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.78 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

18-8 stainless steel fully threaded rods and studs provide good corrosion resistance, making them the most commonly used.

Stainless steel fully threaded rods and studs are fasteners that provide high strength when mounting and securing components in assemblies or structures. They have higher corrosion resistance than steel threaded rods and studs and are ideal for use in wet environments where male threads are needed for the full fastener length.

View More

Technical Specs

  • Item Fully Threaded Rod
  • System of Measurement Inch
  • Threaded Rod Material 18-8 Stainless Steel
  • Threaded Rod Finish Plain
  • Thread Size 1-1/4"-7
  • Length 1 ft.
  • Thread Direction Right Hand
  • Threaded Rod Thread Type UNC
  • Min. Tensile Strength 70,000 psi
  • Rockwell Hardness Not Rated
  • Thread Class 1A
  • Yield Strength 45,000 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products