Navigation Menu New

Access My Account, Order History, Lists and more here.

10G210 10G210 UNSPSC # 56101903

Round Self-Stick Adhesive Felt Pads, Tan, 3/8 in Dia., 84PK

  • Item # 10G210
  • Mfr. Model # 10G210
  • UNSPSC # 56101903
  • Catalog Page # 1342 1342
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Round Self-Stick Adhesive Felt Pads, Tan, 3/8 in Dia., 84PK

  • Item # 10G210
  • Mfr. Model # 10G210
  • UNSPSC # 56101903
  • Catalog Page # 1342 1342
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Felt Pads
  • Floor Surface Type Hard Surfaces, Vinyl
  • Furniture Tip Attachment Method Self-Stick Adhesive
  • Shape Round
  • Primary Furniture Tip Material Felt
  • Furniture Tip Cushion Material No Cushion
  • Dia. 3/8 in
  • Primary Furniture Tip Color Tan
  • Height 3/32 in
  • For Use With Chairs, Computer Equipment, Desks, Tables

Compliance and Restrictions

Back to Top