Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Polyalloy PEX and Pipe Adapter, PEX x Female Swivel Connection Type, 3/4 in PEX Size

Item 
10A558
Mfr. Model 
QQPSFC44XNPK1

Product Details

Catalog Page
N/A
Brand
ZURN PEX
Basic Fitting Material
Metal
Basic Fitting Shape
Adapter
Fitting Connection Type
PEX x Female Swivel
Maximum Pressure
80 psi
PEX Size
3/4 in
Pipe Size
3/4 in
Product Type
PEX and Pipe Adapter
Specific Fitting Shape
Adapter
Standards
ASTM F877; ASTMF2159; CAN CSA B137.5 NSF 1 4 NSF 61
Temperature Range
33° to 200°F
Tube Fitting Material
Polyalloy
Tube Size [MERCH]
3/4 in
UNSPSC
40141719
Country of Origin
Unknown (subject to change)