Check Availability
  • Hand Stamp Sets
  • YOUNG BROS. STAMP WORKS 

    Machine Made Combo Set, 1/4", Steel

  • Item # 39GA59
  • Mfr. Model # YOU-06361
Machine Made Combo Set,  1/4",  Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 39GA59
Mfr. Model # YOU-06361
UNSPSC #27112306
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Machine Made Combo Set
Character Height 1/4"
Shank Length 3"
Shank Size Square 7/16"
Material Steel
Hardness 50 On A Rockwell C Scale
Impression Letter Type Reversed
Includes (36) Pieces - A thru Z, a Period and 0 thru 8
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms