Check Availability
  • Hand Stamp Sets
  • YOUNG BROS. STAMP WORKS 

    Hand Stamp Number 7, 5/16", Steel

  • Item # 39GA64
  • Mfr. Model # YOU-07093-7
Hand Stamp Number 7,  5/16",  Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 39GA64
Mfr. Model # YOU-07093-7
UNSPSC #27112306
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Hand Stamp Number 7
Character Height 5/16"
Shank Length 3"
Shank Size Square 1/2"
Material Steel
Hardness 50 On A Rockwell C Scale
Impression Letter Type Gothic
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms