Check Availability
  • Hand Stamp Sets
  • YOUNG BROS. STAMP WORKS 

    Hand Stamp Letter R, 1/8", Steel

  • Item # 39GA43
  • Mfr. Model # YOU-03273-R
Hand Stamp Letter R,  1/8",  Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 39GA43
Mfr. Model # YOU-03273-R
UNSPSC #27112306
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Hand Stamp Letter R
Character Height 1/8"
Shank Length 2-1/2"
Shank Size Square 5/16"
Material Steel
Hardness 50 On A Rockwell C Scale
Impression Letter Type Gothic
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms