Check Availability
Tire Repair Cement, Flammable, 8 Oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 33K057
Mfr. Model # 14-008
UNSPSC #25172504
Catalog Page 953
Shipping Weight 0.5 lbs
Country of Origin Not Available *
Item Tire Repair Cement
Size 8 oz.
Color Clear
Material Liquid
Used For Tires/Wheel
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms