Check Availability
Improvised Explosives Detector
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 34CT55
Mfr. Model # 2001
UNSPSC #46151605
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Improvised Explosives Detector
Description/Special Features Primary Improvised Explosive Compounds: TATP (Triacetone Triperoxide), HMTD (Hexamethylene Triperoxide Diamine), Other Peroxide Based Explosives Chlorate Based Explosives Sprengel Explosives
Number of Tests 300+
Operating Temp. Range 0 Degrees to 50 Degrees C
Length 2-1/2"
Width 1/4"
Shelf Life 12 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.