Check Availability
  • Square End Mills
  • WIDIA RUBIG 

    Square End Mill, 6.00mm Milling Diameter, Number of Flutes: 3, 8.00mm Length of Cut, TiCN

  • Item # 430A44
  • Mfr. Model # 323001-000060
Square End Mill, 6.00mm Milling Diameter, Number of Flutes: 3, 8.00mm Length of Cut, TiCN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Three-flute end mills clear chips more quickly than end mills with more flutes and allow for higher feed rates than end mills with fewer flutes. They also typically have larger cores and are less prone to breaking than end mills with fewer flutes. The TiCN coating on these end mills protects them from wear and is harder and more wear-resistant than a TiN coating.

General purpose carbide square end mills are intended for milling a wide variety of common materials but are not suitable for milling hard materials like titanium or gummy materials like aluminum. Finishing end mills create a finer finish on the workpiece than roughing and roughing/finishing end mills. Carbide end mills provide excellent wear resistance and heat resistance, and they are harder than high-speed steel, cobalt, or powdered-metal end mills. These end mills have a coating that protects them from wear. Also called square-nose end mills, square end mills have a square nose and are rotated against a piece of stock to create a flat-bottomed groove with 90° inside corners in milling tasks. They are used for counterboring, side and face milling, and milling square shoulders.
Show More Close
 

Technical Specifications

Item # 430A44
Mfr. Model # 323001-000060
UNSPSC #23172005
Shipping Weight 0.068 lbs
Country of Origin Israel *
Item Square End Mill
Grade K30F-TICN
List Number 23001/23002
End Mill Style Square
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 6.00mm
Number of Flutes 3
Single End/Double End Single End
Length of Cut 8.00mm
End Mill Cutting Type Center
Overall Length 38.00mm
Finish TiCN
Shank Type Weldon
Shank Dia. 6.00mm
Cutting Direction Right Hand
Helix Angle 30 Degrees
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.