Check Availability
  • Carbide Burs
  • WIDIA METAL REMOVAL 

    Carbide Bur, Shape Ball, Cutter Dia. 1/2", Shank Size 1/4", Overall Length 6-1/2"

  • Item # 429Y97
  • Mfr. Model # M40338
Carbide Bur,  Shape Ball,  Cutter Dia. 1/2",  Shank Size 1/4",  Overall Length 6-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Y97
Mfr. Model # M40338
UNSPSC #23172001
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Carbide Bur
Shape Ball
Cutter Dia. 1/2"
Shank Size 1/4"
Overall Length 6-1/2"
Length of Cut 1/2"
Cutting Edge Type Single Cut
Max. RPM 50,000
Shank Material Steel
Trade Number SD-05
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms