Check Availability
Square End Mill,  Straight,  Carbide,  AlTiN,  Non-Coolant Through
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430F69
Mfr. Model # 5V1E10004ST
UNSPSC #23172005
Shipping Weight 0.163 lbs
Country of Origin Israel *
Item Square End Mill
Material - Machining Carbide
Finish - Machining AlTiN
Shank Type - Machining Straight
Milling Dia. 3/8"
Measurement System Fractional Inch
Length of Cut 1"
Overall Length 3"
Shank Dia. 3/8"
Helix Angle 38 Degrees
Number of Flutes 5
Cutting Direction Right Hand
Drilling Tool Configuration Individual
Coolant Fed Non-Coolant Through
Miniature End Mill No
List Number 5V0E
End Mill Application Roughing/Finishing
End Mill Style Square
Single End/Double End Single End
Material Grade - Machining WS15PE
Primary Material Application Nickel, Titanium
Primary Material Application ISO Code S
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms