Check Availability
Corner Radius End Mill,  1/2" Milling Dia.,  Carbide,  TiAlN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430H38
Mfr. Model # I4R0500T100R030
UNSPSC #23172005
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Corner Radius End Mill
Material - Machining Carbide
Finish - Machining TiAlN
Shank Type - Machining Straight
Milling Dia. 1/2"
Measurement System Fractional Inch
Corner Radius 0.0300"
Length of Cut 1"
Overall Length 3"
Shank Dia. 1/2"
Helix Angle 30 Degrees
Number of Flutes 4
Cutting Direction Right Hand
Drilling Tool Configuration Individual
Miniature End Mill No
List Number I4R_VARIMILL_GP
End Mill Application Finishing
End Mill Style Corner Radius
Single End/Double End Single End
Material Grade - Machining TiAlN
Primary Material Application Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code K, M, P
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms