Check Availability
Corner Radius End Mill,  3/4" Milling Dia.,  Carbide,  AlTiN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430G91
Mfr. Model # 5VNE19027BV
UNSPSC #23172005
Shipping Weight 1.202 lbs
Country of Origin USA *
Item Corner Radius End Mill
Material - Machining Carbide
Finish - Machining AlTiN
Shank Type - Machining Straight
Milling Dia. 3/4"
Measurement System Fractional Inch
Corner Radius 0.0300"
Length of Cut 1-1/2"
Overall Length 6"
Shank Dia. 3/4"
Helix Angle 38 Degrees
Number of Flutes 5
Cutting Direction Right Hand
Drilling Tool Configuration Individual
Miniature End Mill No
List Number 5VNE
End Mill Application Finishing
End Mill Style Corner Radius
Single End/Double End Single End
Material Grade - Machining WS15PE
Primary Material Application Nickel, Titanium
Primary Material Application ISO Code S
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms