Check Availability
Corner Radius End Mill,  5/16" Milling Dia.,  Carbide,  AlTiN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These end mills come in standard sizes expressed in fractional inches and have a shank size that is 1/2" or smaller. The AlTiN coating on these end mills protects them from wear and is more resistant to high heat than TiN, TiCN, and TiAlN coatings. AlTiN-coated end mills are used for milling hard and abrasive materials.

High-performance carbide corner-radius end mills are designed to last longer and create a finer finish when used in their recommended, first-choice materials than general purpose carbide corner-radius end mills. They are used in production milling. Finishing end mills create a finer finish on the workpiece than roughing and roughing/finishing end mills. Carbide corner-radius end mills provide excellent wear resistance and heat resistance, and they are harder than high-speed steel, cobalt, or powdered-metal corner-radius end mills. These end mills have a coating that protects them from wear. Sometimes called bull-nose end mills, corner-radius end mills have a square nose with slightly rounded corners that help distribute cutting forces evenly to prevent damage to the end mill and extend its life. They are rotated against a workpiece to create a flat-bottomed groove with slightly rounded inside corners in milling applications that require a specific radius.
Show More Close
 

Technical Specifications

Item # 430F56
Mfr. Model # 5V0E08003AT
UNSPSC #23172005
Shipping Weight 0.095 lbs
Country of Origin Israel *
Item Corner Radius End Mill
Material - Machining Carbide
Finish - Machining AlTiN
Shank Type - Machining Straight
Milling Dia. 5/16"
Measurement System Fractional Inch
Corner Radius 0.0150"
Length of Cut 13/16"
Overall Length 2-1/2"
Shank Dia. 5/16"
Helix Angle 38 Degrees
Number of Flutes 5
Cutting Direction Right Hand
Drilling Tool Configuration Individual
Miniature End Mill No
List Number 5V0E
End Mill Application Finishing
End Mill Style Corner Radius
Single End/Double End Single End
Material Grade - Machining WS15PE
Primary Material Application Nickel, Titanium
Primary Material Application ISO Code S
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms