Check Availability
Drawer Slide, Ball Bearing, 14", 35mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42XN05
Mfr. Model # 05-A0148-3
UNSPSC #0
Shipping Weight 1.73 lbs
Country of Origin China *
Item Drawer Slide, Ball Bearing, 14", 35mm
For Use With Grainger Item Number 48RJ73, 48RJ74
For Use With Mfr. Model Number BTE-278031D, BTE-278051S
Fits Brand Westward
Includes (1) Pair Left and Right Slides
Material Steel
Head Material Steel
Overall Length 14"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In