Check Availability
  • Indexable Drill Bit Inserts
  • WALTER VALENITE 

    Replaceable Tip Drill,P6004-D17,50RWNN25

  • Item # 43FL42
  • Mfr. Model # P6004-D17 50R WNN25
Replaceable Tip Drill,P6004-D17,50RWNN25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43FL42
Mfr. Model # P6004-D17 50R WNN25
UNSPSC #23153301
Shipping Weight 0.031 lbs
Country of Origin Germany *
Item Replaceable Tip Drill,P6004-D17,50RWNN25
Primary Material Application Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code N
Secondary Material Application ISO Code O
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.