Check Availability
  • Indexable Drill Bit Inserts
  • WALTER VALENITE 

    Replaceable Tip Drill,P6003-D16,00RWMP35

  • Item # 43FL12
  • Mfr. Model # P6003-D16 00R WMP35
Replaceable Tip Drill,P6003-D16,00RWMP35
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43FL12
Mfr. Model # P6003-D16 00R WMP35
UNSPSC #23153301
Shipping Weight 0.031 lbs
Country of Origin Germany *
Item Replaceable Tip Drill,P6003-D16,00RWMP35
Primary Material Application Stainless Steel
Primary Material Application ISO Code M
Secondary Material Application Nickel, Steel, Titanium Alloy
Secondary Material Application ISO Code P, S
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.