This item has been discontinued.  For alternate products call 1-800-217-6872.

  • Indexable Drill Bit Inserts
  • WALTER VALENITE 

    Replaceable Tip Drill,P6001-D21,00RWXP45

  • Item # 43FK54
  • Mfr. Model # P6001-D21 00R WXP45
Replaceable Tip Drill,P6001-D21,00RWXP45

Technical Specifications

Item # 43FK54
Mfr. Model # P6001-D21 00R WXP45
UNSPSC #23153301
Shipping Weight 0.031 lbs
Country of Origin Germany *
Item Replaceable Tip Drill,P6001-D21,00RWXP45
Primary Material Application Steel
Primary Material Application ISO Code P
Secondary Material Application Stainless Steel
Secondary Material Application ISO Code K
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.