Check Availability
  • Taper-Shank Drill Bits
  • WALTER TITEX 

    Taper Shank Drill Bit, Overall 9.567" L

  • Item # 441N82
  • Mfr. Model # A4244-20.25
Taper Shank Drill Bit, Overall 9.567" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 441N82
Mfr. Model # A4244-20.25
UNSPSC #23171609
Shipping Weight 0.36 lbs
Country of Origin France *
Item Taper Shank Drill Bit
Drill Bit Size 20.25mm
Decimal Equivalent 0.7972
Drill Bit Point Angle 130 Degrees
Flute Type Spiral
Number of Flutes 2
Flute Length 5.709"
Cutting Direction Right Hand
Overall Length 9.567"
Depth:Dia. Ratio 8xD
Coolant Fed Non-Coolant Through
Drill Bit Grouping Set
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In