Check Availability
  • Taper-Shank Drill Bits
  • WALTER TITEX 

    Taper Shank Drill Bit, Overall 10.591" L

  • Item # 440U79
  • Mfr. Model # A4422-18.75
Taper Shank Drill Bit, Overall 10.591" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 440U79
Mfr. Model # A4422-18.75
UNSPSC #23171609
Shipping Weight 0.353 lbs
Country of Origin France *
Item Taper Shank Drill Bit
Drill Bit Size 18.75mm
Decimal Equivalent 0.7382
Drill Bit Point Angle 130 Degrees
Flute Type Parabolic
Number of Flutes 2
Flute Length 6.732"
Cutting Direction Right Hand
Overall Length 10.591"
Depth:Dia. Ratio 12xD
Coolant Fed Non-Coolant Through
Drill Bit Grouping Set
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In