Check Availability
  • Taper-Length Drill Bits
  • WALTER TITEX 

    Taper Length Drill Bit, Drill Bit Size 20.00mm, Drill Bit Point Angle 140°, Split Point, Carbide

  • Item # 53AK24
  • Mfr. Model # DC150-08-20.000A1-WJ30TA
Taper Length Drill Bit,  Drill Bit Size 20.00mm,  Drill Bit Point Angle 140°,  Split Point,  Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer - www.P65Warnings.ca.gov

Technical Specifications

Item # 53AK24
Mfr. Model # DC150-08-20.000A1-WJ30TA
UNSPSC #27112801
Shipping Weight 1.59 lbs
Country of Origin China *
Item Taper Length Drill Bit
Drill Bit Size 20.00mm
Decimal Equivalent 0.7874
Measurement System Metric
Material - Machining Carbide
Finish - Machining TiAlN
Drill Bit Point Angle 140 Degrees
Drill Bit Point Type Split Point
Flute Type Spiral
Number of Flutes 2
Flute Length 190.00mm
Maximum Drilling Depth 170.00mm
Cutting Direction Right Hand
Shank Type - Machining Straight
Shank Dia. 20.00mm
Shank Length 50.00mm
Overall Length 244.00mm
Depth:Dia. Ratio 8xD
Drill Length Class Taper Length
Drill Point Length 3.64mm
Coolant Fed Coolant Through
Number of Coolant Holes 2
Drill Bit Grouping Individual
Series Perform
Standards TP-NORM 64
Drill Diameter Tolerance M7
Sheeter Drill No
Material Grade - Machining WJ30TA
Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Primary Material Application ISO Code K, N, P, S
Secondary Material Application Composite, Hardened Steel, Stainless Steel
Secondary Material Application ISO Code H, M, O
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer - www.P65Warnings.ca.gov
WARNING Cancer - www.P65Warnings.ca.gov

Alternate Search Terms