Check Availability
Jobber Drill Bit, Metric, 12.80mm Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer - www.P65Warnings.ca.gov

Technical Specifications

Item # 53AP64
Mfr. Model # DC150-03-12.800A1-WJ30RE
UNSPSC #27112801
Shipping Weight 0.377 lbs
Country of Origin China *
Item Jobber Drill Bit
Drill Bit Size 12.80mm
Decimal Equivalent 0.5039
Measurement System Metric
Drill Bit Point Angle 140 Degrees
Coolant Fed Coolant Through
Number of Coolant Holes 2
Flute Type Spiral
Number of Flutes 2
Flute Length 60.00mm
Maximum Drilling Depth 60.00mm
Cutting Direction Right Hand
Shank Dia. 14.00mm
Shank Length 45.00mm
Overall Length 107.00mm
Depth:Dia. Ratio 3xD
Drill Bit Grouping Set
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer - www.P65Warnings.ca.gov
WARNING Cancer - www.P65Warnings.ca.gov

Alternate Search Terms