Check Availability
  • Anti Spatter
  • WALTER SURFACE TECHNOLOGIES 

    Anti-Spatter, E-Weld Series, Liquid Form

  • Item # 444A35
  • Mfr. Model # 53F605
Anti-Spatter, E-Weld Series, Liquid Form
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444A35
Mfr. Model # 53F605
UNSPSC #23171501
Shipping Weight 25.8 lbs
Country of Origin Canada *
Item Anti-Spatter
Container Type Bucket
Form Liquid
Series E-Weld
Container Size 352 oz.
Base Type Liquid
Material Liquid
Temp. Range 68 Degrees F
Color White
Net Weight 352 oz.
Application Metalworking
Removes With Abrasive Solution
Standards CEN Workshop Agreement
* This product's country of origin is subject to change