Check Availability
  • Lab Coats and Jackets
  • WRANGLER 

    Butcher Coat, 3XL, Polyester, White, Regular Length, Men's

  • Item # 45FA29
  • Mfr. Model # WS40WH RG 3XL
Butcher Coat,  3XL,  Polyester,  White,  Regular Length,  Men's
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45FA29
Mfr. Model # WS40WH RG 3XL
UNSPSC #53102704
Shipping Weight 1.0 lbs
Country of Origin Honduras *
Item Butcher Coat
Gender Men's
Size 3XL
Fits Chest Size 56" to 58"
Color White
Material Polyester
Length Regular
Closure Type Reversible Tie
Cuff Styles Open
Number of Pockets 3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In