Check Availability
  • Work Shirts
  • WRANGLER 

    Black Short Sleeve Shirt, XL, Polyester/Cotton, 31" Length, Fits Chest Size 56"

  • Item # 26KN80
  • Mfr. Model # WS20BK SS XL
Black Short Sleeve Shirt,  XL,  Polyester/Cotton,  31" Length,  Fits Chest Size 56"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26KN80
Mfr. Model # WS20BK SS XL
UNSPSC #46181526
Shipping Weight 0.85 lbs
Country of Origin Honduras *
Item Short Sleeve Shirt
Gender Men's
Size XL
Fits Chest Size 56"
Color Black
Fabric Weight 5.25 oz.
Material Polyester/Cotton
Number of Outside Pockets 2
Sleeve Length 35"
Neck Size 17"
Length 31"
Closure Type Button
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In