Check Availability
  • Traffic Safety Vests
  • WORKRITE FR 

    Yellow/Green, Silver, Safety Vest, Snap, 2XL

  • Item # 54PE48
  • Mfr. Model # 3497FY
Yellow/Green,  Silver,  Safety Vest,  Snap,  2XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PE48
Mfr. Model # 3497FY
UNSPSC #46181507
Shipping Weight 2.6 lbs
Country of Origin Mexico *
Item High Visibility Vest
ANSI Class 2
Vest Size 2XL
Traffic Safety Vest Color Yellow/Green
Fits Chest Size 56" to 59"
Gender Men's
Stripe Color Silver
Vest Material UltraSoft(R)
Vest Closure Type Snap
ATPV Rating 8.7 cal./cm2
Hazard Risk Category (HRC) 2
Vest Stripe Color Family Silver
Back Stripe Pattern U-Block
Vest Length 27"
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
Number of Pockets with Closure 0
Features 2" 3M(TM) Scotchlite(TM) Reflective Tape
Standards NFPA 2112
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In