Check Availability
Nomex® IIIA, Industrial Coverall, Size: 46 Regular, Color Family: Blues
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PG01
Mfr. Model # 1104NB
UNSPSC #46181508
Shipping Weight 1.87 lbs
Country of Origin Mexico *
Item Industrial Coverall
Cuff Styles Snap Closure
Color Navy Blue
Size 46 Regular
Fits Chest Size 43"
Sleeve Length 34-1/4"
Fits Waist Size 46"
Inseam 30"
Fabric Weight 4.5 oz.
Material Nomex(R) IIIA
Closure Type Zipper and Snap
Number of Pockets 7
ATPV Rating 4.4 cal./cm2
Hazard Risk Category (HRC) 1
Standards NFPA 2112
Insulated No
* This product's country of origin is subject to change

Welcome Sign In