Check Availability
Personal Alert System Trigger,  Sensor Type Motion,  Number of Sensors 0,  Audible Alert Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53TY67
Mfr. Model # TG-WAS-PSTX
UNSPSC #46171604
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Personal Alert System Trigger
Sensor Type Motion
Number of Sensors 0
Audible Alert Yes
Visual Alert No
Shape Rectangular
Voltage 12
For Use With Doorways/Stand Alone
Includes Mono Ear Bud, Carry Pouch, (2) AAA Batteries
* This product's country of origin is subject to change

Compliance and Restrictions