Check Availability
  • Stair Tread Covers and Nosings
  • WOOSTER PRODUCTS 

    Black, Extruded Aluminum Stair Insert, Installation Method: Set in Concrete, 36" Width

  • Item # 20X838
  • Mfr. Model # 630ABLA3
Black, Extruded Aluminum Stair Insert, Installation Method: Set in Concrete, 36" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 20X838
Mfr. Model # 630ABLA3
UNSPSC #30161908
Shipping Weight 2.81 lbs
Country of Origin USA *
Item Stair Insert
Color Black
Material Extruded Aluminum
Installation Method Set in Concrete
Depth 3"
Width 36"
Thickness 1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.