This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

Line Cord GFCI,  25 ft.,  Yellow,  15.0,  Plug Configuration NEMA 5-15P

See alternate products available online.

Product Details

Inline portable GFCI cords with manual reset are electrical devices used between a power source and an electrical device to help prevent electrical shock from water and other hazards. They require the user to reset the GFCI after a power outage by pushing the reset button to restore power to the connected equipment. They are typically used in industrial or construction applications, such as with power tools, where a sudden resumption in power could be dangerous if equipment starts back up unexpectedly. They have an outlet plug at one end and one or more receptacles at the other end that devices plug into. They can also be used with extension cords, in which case the GFCI plugs into the wall, the extension cord plugs into the GFCI, and the device plugs into the extension cord.

General purpose portable ground fault circuit interrupter (GFCI) bodies and cords are electrical devices used with power cords that help protect users from ground faults. They have an integrated circuit breaker that turns off the power when a current overload is detected, helping protect users from electrical burns, shock, or electrocution. They are commonly used in temporary power applications to provide protection where electrical circuits may come in contact with water, such as in garages or outdoors, and a standard GFCI receptacle is not available. Plug-in GFCIs plug directly into a wall outlet and have one or more receptacles that devices plug into. Inline GFCIs are lengths of cord with an outlet plug at one end and one more receptacles at the other end that devices plug into.
Show More Close
 

Technical Specifications

Item # 3XFN7
Mfr. Model # 15052-25
UNSPSC #26121636
Shipping Weight 3.85 lbs
Country of Origin Mexico *
Item Line Cord GFCI
Cord Length 25 ft.
Color Yellow
Max. Amps 15.0
Plug Configuration NEMA 5-15P
Receptacle Configuration NEMA 5-15R
Enclosure Rating NEMA 3R
Number of Outlets 1
Trade Designation SJTW
Voltage 115VAC
Hz 50/60
Wire Size 14 AWG
Number of Conductors 3
Housing Material Nylon
Reset Type Manual
Standards UL, CSA
Plug Cord Length 9"
Receptacle Cord Length 23 ft. 10"
Self-Testing No
Plug Style Straight
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In