Check Availability
  • Parts
  • WOODFORD MFG. 

    Repair Kit

  • Item # 6CHY5
  • Mfr. Model # RK-65
Repair Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 6CHY5
Mfr. Model # RK-65
UNSPSC #40141702
Catalog Page 2912
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Repair Kit
Includes Tee Key 50009, Head Nut 50264, Stem Washer 50252, Stem Screw 55062, C Washer 50251, Yoke Nut 51014, Plunger 50250
For Use With Woodford Model 60/65/67 Chrome Commercial Wall Hydrants
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov