Check Availability
  • Vented Gas Heater Accessories
  • WILLIAMS COMFORT PRODUCTS 

    Vent Extension, For Use With Mfr. No. 2209822, 2203821, Top Mounting Type

  • Item # 36FK80
  • Mfr. Model # 9302
Vent Extension,  For Use With Mfr. No. 2209822, 2203821,  Top Mounting Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36FK80
Mfr. Model # 9302
UNSPSC #40101506
Catalog Page 3084
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Vent Extension
For Use With Mfr. No. 2209822, 2203821
Mounting Type Top
Finish Galvanized Steel
Length 24"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.