Check Availability
  • Soft Face & Split Head Hammers
  • WIHA TOOLS 

    Soft Face Hammer Set, Elastomer/Rubber/Polyurethane/Cellulose Acetate/Nylon Tip Material

  • Item # 8FCL1
  • Mfr. Model # 83295
Soft Face Hammer Set, Elastomer/Rubber/Polyurethane/Cellulose Acetate/Nylon Tip Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WIHA 10-piece split head mallet set allows user to choose hammer head by application. The 40mm hickory handle is ergonomically shaped. Powder-coated safety shell is made from crack-resistant, malleable cast iron. Set makes it easy to choose the face which works best. All faces are wear-resistant.

• Use the soft elastomer, 40mm soft face for light construction and assembly
• The 40mm medium soft rubber face is ideal for tiling, paving, dry wall construction, and landscaping setting tasks
• The 40mm hard polyurethane face is for tool and machine construction, metal working, and assembly work
• Use the 40mm hard cellulose acetate face for assembly and disassembly, and building and construction work
• Use the 40mm extra-hard nylon face for building and construction, foundry, road work, forestry, and agriculture
Show More Close
 

Technical Specifications

Item # 8FCL1
Mfr. Model # 83295
UNSPSC #27111601
Shipping Weight 5.95 lbs
Country of Origin Germany *
Hammer Product Grouping Soft Face Hammers
Item Soft Face Hammer Set
Replaceable Tip Yes
Hammer Tips Included Yes
Tip Material Elastomer/Rubber/Polyurethane/Cellulose Acetate/Nylon
Head Weight 1-1/2 lb.
Hammer Tip Dia. 1-1/2"
Handle Material Hickory
Overall Length 11"
Nonsparking No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Hammer Tip Hardness Soft/Medium Soft/Medium Hard/Hard/Extra Hard
Hammer Tip Color Black/Blue/Orange/White/Yellow
Handle Color Natural
Head Length 1-1/2"
Features Includes Hammer, (6) Round and (2) Square Tips, Assembly Key, Metal Carry Case
* This product's country of origin is subject to change

Compliance and Restrictions