Check Availability
  • Push Button Enclosures
  • WIEGMANN 

    Pushbutton Enclosure, 12, 13 NEMA Rating, Number of Columns: 3

  • Item # 2VB64
  • Mfr. Model # PBGX9
Pushbutton Enclosure, 12, 13 NEMA Rating, Number of Columns: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Oiltight Enclosures for 22mm Operators
• NEMA rated 12 and 13 JIC Standard EL-1-71
Neoprene gasket and mounting flange ensure oiltight seal. Captive cover screws are threaded into deep-well hubs. 14-ga. carbon steel with ANSI 61 gray polyester powder-coated finish. Seam welded and ground smooth. Grounding stud included.
UL Listed and CSA Certified.
Show More Close
 

Technical Specifications

Item # 2VB64
Mfr. Model # PBGX9
UNSPSC #39121301
Catalog Page 248
Shipping Weight 5.95 lbs
Country of Origin USA *
Item Pushbutton Enclosure
Number of Columns 3
Number of Holes 9
NEMA Rating 12, 13
Conduit Size No Conduit Entrance Holes Provided
Hole Size 22mm
Material Carbon Steel
Height 8.50"
Width 6.50"
Depth 4.25"
Color ANSI 61 Gray Polyester Powder
Includes Closed Cell Oil Resistant Gasket, Captive Cover Screws, Grounding Stud
Type Miniature
Mounting Style External Feet
Standards cULus
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In