Check Availability
  • Taper-Length Drill Bits
  • WIDIA 

    Taper Length Drill Bit, Drill Bit Size 14.00mm, Drill Bit Point Angle 132°, Conical Point

  • Item # 431C02
  • Mfr. Model # 17050314000
Taper Length Drill Bit,  Drill Bit Size 14.00mm,  Drill Bit Point Angle 132°,  Conical Point
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 431C02
Mfr. Model # 17050314000
UNSPSC #27112801
Shipping Weight 0.495 lbs
Country of Origin Germany *
Item Taper Length Drill Bit
Drill Bit Size 14.00mm
Decimal Equivalent 0.5512
Measurement System Metric
Material - Machining Carbide
Finish - Machining TiAlN
Drill Bit Point Angle 132 Degrees
Drill Bit Point Type Conical Point
Flute Type Spiral
Number of Flutes 2
Flute Length 108.00mm
Maximum Drilling Depth 91.00mm
Cutting Direction Right Hand
Spiral Direction Right Hand
Shank Type - Machining Straight
Shank Dia. 14.00mm
Shank Length 45.00mm
Overall Length 155.00mm
Depth:Dia. Ratio 8xD
Drill Length Class Taper Length
Drill Point Length 2.9830mm
Coolant Fed Coolant Through
Number of Coolant Holes 2
Drill Bit Grouping Individual
Series TDS503
Standards DIN 6537
Drill Diameter Tolerance M7
Sheeter Drill No
Material Grade - Machining WU25PD
Primary Material Application Aluminum, Cast Iron, High-Temp Alloys, Stainless Steel, Steel
Primary Material Application ISO Code K, M, N, P, S
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms