Check Availability
Square End Mill,  Weldon Flat,  Carbide,  TiAlN,  Non-Coolant Through
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430C12
Mfr. Model # 423001-000120
UNSPSC #23172005
Shipping Weight 0.159 lbs
Country of Origin Israel *
Item Square End Mill
Material - Machining Carbide
Finish - Machining TiAlN
Shank Type - Machining Weldon Flat
Milling Dia. 12.00mm
Measurement System Metric
Length of Cut 15.00mm
Overall Length 55.00mm
Shank Dia. 12.00mm
Helix Angle 30 Degrees
Number of Flutes 3
Cutting Direction Right Hand
Drilling Tool Configuration Individual
Coolant Fed Non-Coolant Through
Miniature End Mill No
List Number 23001/23002
End Mill Application Finishing
End Mill Style Square
Single End/Double End Single End
Material Grade - Machining K30F-DCF
Primary Material Application Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code K, M, P
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms